This product requires certification to purchase.

TSMU Control Module Light Kit in White

You last purchased this on
 
Steamist

Total Sense™ TSMU Control Module Light Kit in White

  • Fast #
  • Part #STEATSSPCL
  • Item #4076360
  • Manufacturer Part #TSSP-CL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steamist

Total Sense™ TSMU Control Module Light Kit in White

  • Fast #
  • Part #STEATSSPCL
  • Item #4076360
  • Manufacturer Part #TSSP-CL
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Total Sense Spa Option Package with "Classic" Exposed AudioSense Speakers
  • Includes AromaSense™, AudioSense™ and ChromaSense Spa Options
  • Includes Relax and Respiratory AromaSense Essential Oil Canisters
  • ChromaSense
  • Classic exposed speakers
  • Includes essential oils
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
TSMU Control Module
CARB OTC LEED Compliant:
No
Collection:
Total Sense™
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Product Type:
Light Kit