This product requires certification to purchase.

STEAMPUNK BAY 1.2 GPM WIDESPR *X

You last purchased this on
 

Steampunk Bay STEAMPUNK BAY 1.2 GPM WIDESPR *X

  • Fast #
  • Part #C8602SN
  • Item #9369359
  • Manufacturer Part #8602-SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Steampunk Bay STEAMPUNK BAY 1.2 GPM WIDESPR *X

  • Fast #
  • Part #C8602SN
  • Item #9369359
  • Manufacturer Part #8602-SN
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Collection:
Steampunk Bay
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Height:
5-13/100 in
Spout Reach:
6 in
Spout Type:
Fixed
WaterSense Labeled:
Yes