This product requires certification to purchase.

Steel Barn Door Flat Rail Joiner in Oil Rubbed Bronze

You last purchased this on
 

Steel Barn Door Flat Rail Joiner in Oil Rubbed Bronze

  • Fast #
  • Part #HBD5900ORB
  • Item #8261779
  • Manufacturer Part #HBD5900ORB
4.7 out of 5 Customer Rating
You last purchased this on
 

Steel Barn Door Flat Rail Joiner in Oil Rubbed Bronze

  • Fast #
  • Part #HBD5900ORB
  • Item #8261779
  • Manufacturer Part #HBD5900ORB
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use for Joining Two Flat Rails Together
  • Included Screws and Nuts
  • Drill 1/4" Holes in Rail
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Material:
Steel
Product Type:
Flat Rail Joiner
Smart Home Enabled:
No
UL Listed:
No