Barn Door Flat Rail Joiner in Stainless Steel
Barn Door Flat Rail Joiner in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Use for Joining Two Flat Rails Together
- Included Screws and Nuts
- Drill 1/4" Holes in Rail
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Product Type:
- Flat Rail Joiner
- Smart Home Enabled:
- No
- UL Listed:
- No