This product requires certification to purchase.

1 - 2 in. 316 Stainless Steel Narrow Strainer Distributor Cap

You last purchased this on
 
Steel & O’Brien

1 - 2 in. 316 Stainless Steel Narrow Strainer Distributor Cap

  • Fast #
  • Part #SKEN00010316
  • Item #10173453
  • Manufacturer Part #KEN00010-316
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

1 - 2 in. 316 Stainless Steel Narrow Strainer Distributor Cap

  • Fast #
  • Part #SKEN00010316
  • Item #10173453
  • Manufacturer Part #KEN00010-316
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • NARROW STRAINER DISTRIBUTOR CAP - 1" - 2", Part of Side Inlet Strainer/Filer assembly to cap and secure internal components. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
  • NARROW STRAINER DISTRIBUTOR CAP
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Color Finish Name:
Unpolished
Fitting Size 1:
1 in
Fitting Sizes:
1 in x 2 in
GSA Approved:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
NSF Certified:
No
Product Type:
Distributor Cap
Valve Body Material:
316 Stainless Steel