This product requires certification to purchase.

1 in. w/ 1/4 Perf. 316 Stainless Steel Strainer - Side in. Short Narrow/Clamp Ends

Steel & O’Brien

1 in. w/ 1/4 Perf. 316 Stainless Steel Strainer - Side in. Short Narrow/Clamp Ends

  • Fast #
  • Part #SKED01000316
  • Item #10173174
  • Manufacturer Part #KED01000-316
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

1 in. w/ 1/4 Perf. 316 Stainless Steel Strainer - Side in. Short Narrow/Clamp Ends

  • Fast #
  • Part #SKED01000316
  • Item #10173174
  • Manufacturer Part #KED01000-316
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • STRAINER - SIDE INLET, LONG NARROW W/ TC ENDS - 1" W/ 1/4" PERFORATIONS, Side Inlet Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options chosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
  • SIDE, LONG NARROW TC ENDS
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

BAA Compliant:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Sizes:
1 in
Length:
41-9/10 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
200
Origin:
Global
Perforation Size:
1/4 in
Pressure - Maximum:
100 psig
Recommended Valve Application:
Water
Strainer Type:
Line
Valve Body Material:
316 Stainless Steel