This product requires certification to purchase.

1-1/2 in. 316L Stainless Steel Silicone Clamp Actuated Butterfly Valve (Normally Open)

Steel & O’Brien

1-1/2 in. 316L Stainless Steel Silicone Clamp Actuated Butterfly Valve (Normally Open)

  • Fast #
  • Part #SBFVAC15NO316SILI
  • Item #10173329
  • Manufacturer Part #BFVAC-1.5-NO-316-SILICONE-RED
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

1-1/2 in. 316L Stainless Steel Silicone Clamp Actuated Butterfly Valve (Normally Open)

  • Fast #
  • Part #SBFVAC15NO316SILI
  • Item #10173329
  • Manufacturer Part #BFVAC-1.5-NO-316-SILICONE-RED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • BFVAC NO - BUTTERFLY VALVE, ACTUATED / CLAMP ENDS / NORMALLY OPEN - 1 1/2", Commonly referred to as "normally open", these quarter-turn stainless steel sanitary valves use a disc mounted on a rotating spring-loaded shaft operated with an actuator to close and control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. In the event of failure, these valves fail opened.
  • BUTTERFLY, NORMALLY OPEN, PNEUMATIC ACTUATED / CLAMP ENDS
  • Butterfly Valve Clamp comes with a stainless steel body for reliable control in sanitary process systems. Clamp end allows for easy disassembly to clean, repair or replace parts as necessary.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASTM:
ASTM A276, ASTM A351
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Height:
9-1/50 in
IAPMO Listed:
No
Length:
2-3/5 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
200
Minimum Temperature:
15
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
145 psi
Recommended Valve Application:
Water, Air
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Disc Material:
CF8M, 316 Stainless Steel
Valve Operator:
Actuator
Valve Port Opening:
Full Port
Valve Seat Material:
Silicone
Valve Size:
1-1/2 in
Valve Type:
Butterfly Valve