1 in. 304 Stainless Steel EPDM Clamp Butterfly Valve - Pull Handle
1 in. 304 Stainless Steel EPDM Clamp Butterfly Valve - Pull Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- BFVPC - BUTTERFLY VALVE, PULL HANDLE / CLAMP ENDS - 1", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design allows valve to be placed into different positions at various degrees of "open".
- BUTTERFLY, 4-POSITION PULL HANDLE W/ KNOB / CLAMP ENDS
- Butterfly Valve Clamp comes with a stainless steel body for reliable control in sanitary process systems. Clamp end allows for easy disassembly to clean, repair or replace parts as necessary.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- ASTM:
- ASTM A276, ASTM A351
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Height:
- 3-1/5 in
- IAPMO Listed:
- No
- Length:
- 2-3/5 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 200
- Minimum Temperature:
- 15
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Recommended Valve Application:
- Water, Air
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- CF8M, 316 Stainless Steel
- Valve Operator:
- Pull Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Butterfly Valve