1 in. EPDM Sleeve for 26CB Tube Hanger
1 in. EPDM Sleeve for 26CB Tube Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 26CBE - TUBE HANGER TAKE DOWN STYLE W/EPDM SLEEVE INSERT - 1", Used in conjunction with Take Down Style hangers, these inserts help secure the tube once the hanger is tightened.
- TUBE HANGER TAKE DOWN INSERT
- Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Color Finish Name:
- Unpolished
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Material:
- Plastic
- Material Type:
- EPDM, Polymer
- Product Type:
- Hanger