10 in. 304 Stainless Steel HEX Hanger for Tubing w/ Rubber Grommets
10 in. 304 Stainless Steel HEX Hanger for Tubing w/ Rubber Grommets
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24RG - TUBE HANGER W/ RUBBER GROMMETS - 10", Used to mount and secure tubing for hot applications by welding the hexagonal shaped hanger to any flat metal surface.
- TUBE HANGER W/ RUBBER GROMMETS
- Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Color Finish Name:
- Unpolished
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Length:
- 2 in
- Material:
- Stainless, Rubber
- Material Type:
- 304, Buna-N
- Product Type:
- Hanger