This product requires certification to purchase.

2-1/2 - 3 in. 30B - Long Wide Filter Media - Cotton Flannel

You last purchased this on
 
Steel & O’Brien

2-1/2 - 3 in. 30B - Long Wide Filter Media - Cotton Flannel

  • Fast #
  • Part #SKEF2W30BNA
  • Item #10173260
  • Manufacturer Part #KEF2W30B-NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

2-1/2 - 3 in. 30B - Long Wide Filter Media - Cotton Flannel

  • Fast #
  • Part #SKEF2W30BNA
  • Item #10173260
  • Manufacturer Part #KEF2W30B-NA
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • FILTER MEDIA - COTTON FLANNEL - 2-1/2" - 3" 30B - LONG WIDE (box qty-50 pcs), Sanitary filter media for use with short/long and narrow/wide stainless steel sanitary filter assemblies to remove fine particulate from the process line. Note: dimensions vary by filter assembly size.
  • FILTER MEDIA - COTTON FLANNEL
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in x 3 in
GSA Approved:
No
Length:
31 in
Material:
Cotton
Mesh Size:
500
NSF Certified:
No
Product Type:
Filter Media