This product requires certification to purchase.

2-1/2 in. 3-Way Ball Valve Replacement Kit - Teflon

You last purchased this on
 
Steel & O’Brien

2-1/2 in. 3-Way Ball Valve Replacement Kit - Teflon

  • Fast #
  • Part #SBLV3REPLKIT25TEF
  • Item #10175096
  • Manufacturer Part #BLV3-REPLKIT-2.5-TEFLON
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

2-1/2 in. 3-Way Ball Valve Replacement Kit - Teflon

  • Fast #
  • Part #SBLV3REPLKIT25TEF
  • Item #10175096
  • Manufacturer Part #BLV3-REPLKIT-2.5-TEFLON
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3-WAY BALL VALVE SEAL REPAIR KIT (BALL SEAT X 4, BODY GASKET X 2, THRUST WASHER AND STEM SEAL) - 2-1/2"
  • SEAL REPAIR KIT (PTFE) - 3-WAY BALL VALVE
  • Replacement part kits are specifically designed to fit in the valves per manufacturer. These components are rugged and will provide the necessary sealing conditions under a wide range of conditions.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
PTFE, Polymer
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Product Type:
Repair Kit