This product requires certification to purchase.

2-1/2 in. 304 Stainless Steel Hanger (Take Down Style w/ EPDM Sleeve)

You last purchased this on
 
Steel & O’Brien

2-1/2 in. 304 Stainless Steel Hanger (Take Down Style w/ EPDM Sleeve)

  • Fast #
  • Part #S26CB25304
  • Item #10172750
  • Manufacturer Part #26CB-2.5-304
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

2-1/2 in. 304 Stainless Steel Hanger (Take Down Style w/ EPDM Sleeve)

  • Fast #
  • Part #S26CB25304
  • Item #10172750
  • Manufacturer Part #26CB-2.5-304
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 26CB - TUBE HANGER TAKE DOWN STYLE W/EPDM SLEEVE x 1/2"- 13 UNC THREAD - 2-1/2", Used to mount and secure tubing , these Take Down Style hangers have a hinged design with thumb nut that allow tubing to be easily installed and removed.
  • TUBE HANGER TAKE DOWN STYLE
  • Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Color Finish Name:
Unpolished
End Connection 1:
UNC
End Connections:
UNC
FM Approved:
No
Fits Pipe Size:
2-1/2 in
Gauge (metal):
9 ga
Material:
Stainless, Plastic
Material Type:
304, EPDM
Product Type:
Hanger