2-1/2 in. 316 Stainless Steel Clamp End Narrow Strainer Outlet
2-1/2 in. 316 Stainless Steel Clamp End Narrow Strainer Outlet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- TC WIDE STRAINER OUTLET - 2-1/2", Part of Inline Strainer/Filter assembly to create a tri-clamp interface. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
- TC NARROW STRAINER OUTLET
- Remove particulates from sanitary process lines with the straight-line strainer.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- GSA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Product Type:
- Outlet Cap
- Valve Body Material:
- 316 Stainless Steel