This product requires certification to purchase.

3 in. 304 Stainless Steel EPDM Clamp Butterfly Valve - Trigger Handle

Steel & O’Brien

3 in. 304 Stainless Steel EPDM Clamp Butterfly Valve - Trigger Handle

  • Fast #
  • Part #SBFVTC3304EPDM
  • Item #10174346
  • Manufacturer Part #BFVTC-3-304-EPDM
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

3 in. 304 Stainless Steel EPDM Clamp Butterfly Valve - Trigger Handle

  • Fast #
  • Part #SBFVTC3304EPDM
  • Item #10174346
  • Manufacturer Part #BFVTC-3-304-EPDM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • BFVTC - BUTTERFLY VALVE, TRIGGER HANDLE / CLAMP ENDS - 3", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design with squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
  • BUTTERFLY, MULTI-POSITION PLASTIC/METAL TRIGGER HANDLE / CLAMP ENDS
  • Butterfly Valve Clamp comes with a stainless steel body for reliable control in sanitary process systems. Clamp end allows for easy disassembly to clean, repair or replace parts as necessary.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASTM:
ASTM A276, ASTM A351
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Height:
4-1/5 in
IAPMO Listed:
No
Length:
3 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
200
Minimum Temperature:
15
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
145 psi
Recommended Valve Application:
Water, Air
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Disc Material:
CF8M, 316 Stainless Steel
Valve Operator:
Trigger Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Butterfly Valve