This product requires certification to purchase.

3 in. Aluminum HEX Nut Wrench (John Perry/Bevel Seat)

You last purchased this on
 
Steel & O’Brien

3 in. Aluminum HEX Nut Wrench (John Perry/Bevel Seat)

  • Fast #
  • Part #S25H3ALUMINUM
  • Item #10172737
  • Manufacturer Part #25H-3-ALUMINUM
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

3 in. Aluminum HEX Nut Wrench (John Perry/Bevel Seat)

  • Fast #
  • Part #S25H3ALUMINUM
  • Item #10172737
  • Manufacturer Part #25H-3-ALUMINUM
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 25H - ALUMINUM WRENCH-LONG HANDLE - 3", Used to tighten or remove the threaded hex nut that creates a leak-proof, secure, and rigid connection.
  • HEX NUT WRENCH
  • Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Color Finish Name:
Unpolished
Length:
18-73/100 in
Material:
Aluminum
Maximum Capacity:
3 in
Weight:
2.82 lb