4-1/2 in. 316 Stainless Steel Wide Side Inlet Strainer Cap
4-1/2 in. 316 Stainless Steel Wide Side Inlet Strainer Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- TC WIDE SIDE INLET STRAINER T/C CAP W/HANDLE - 4-1/2", Part of a Side Inlet Strainer assembly to cap and secure internal components. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
- WIDE SIDE INLET STRAINER CAP
- Remove particulates from sanitary process lines with the straight-line strainer.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- GSA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Product Type:
- Cap, Handle
- Valve Body Material:
- 316 Stainless Steel