This product requires certification to purchase.

4 in. 316 Stainless Steel Narrow Side Inlet Strainer Cap

You last purchased this on
 
Steel & O’Brien

4 in. 316 Stainless Steel Narrow Side Inlet Strainer Cap

  • Fast #
  • Part #SKEQ00010316
  • Item #10173477
  • Manufacturer Part #KEQ00010-316
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

4 in. 316 Stainless Steel Narrow Side Inlet Strainer Cap

  • Fast #
  • Part #SKEQ00010316
  • Item #10173477
  • Manufacturer Part #KEQ00010-316
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • TC NARROW SIDE INLET STRAINER T/C CAP W/HANDLE - 4", Part of Strainer/Filter assembly to cap and secure internal components. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
  • NARROW SIDE INLET STRAINER CAP
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

End Connection 1:
Clamp
End Connections:
Clamp
Fitting Size 1:
4 in
Fitting Sizes:
4 in
GSA Approved:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
NSF Certified:
No
Product Type:
Cap, Handle
Valve Body Material:
316 Stainless Steel