This product requires certification to purchase.

1 x 3/4 in. 316L Stainless Steel Butt Weld Concentric Reducer

You last purchased this on
 
Steel & O’Brien

Biopharm 1 x 3/4 in. 316L Stainless Steel Butt Weld Concentric Reducer

  • Fast #
  • Part #SS31PLGF
  • Item #9551043
  • Manufacturer Part #S31-1X.75-PL-316
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

Biopharm 1 x 3/4 in. 316L Stainless Steel Butt Weld Concentric Reducer

  • Fast #
  • Part #SS31PLGF
  • Item #9551043
  • Manufacturer Part #S31-1X.75-PL-316
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • S31 - BPE WELD CONCENTRIC REDUCER - 20RA ID, 32RA OD - 1" X 3/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
  • BPE WELD X WELD CONCENTRIC REDUCER
  • BioProcessing Equipment (BPE) sanitary-grade reducers come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Clean Bagged:
Yes
Collection:
Biopharm
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Concentric Reducer, Reducer, Long
IAPMO Listed:
No
Length:
4 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.22 lb