This product requires certification to purchase.

1 x 3/4 in. 316L Stainless Steel Butt Weld Cross

You last purchased this on
 
Steel & O’Brien

Biopharm 1 x 3/4 in. 316L Stainless Steel Butt Weld Cross

  • Fast #
  • Part #SS9RWWWW1X75PM316
  • Item #10175619
  • Manufacturer Part #S9RWWWW-1X.75-PM-316
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

Biopharm 1 x 3/4 in. 316L Stainless Steel Butt Weld Cross

  • Fast #
  • Part #SS9RWWWW1X75PM316
  • Item #10175619
  • Manufacturer Part #S9RWWWW-1X.75-PM-316
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • BPE BUTT WELD REDUCING CROSS - 15RA EP ID, 32RA OD - 1" X 3/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
  • BPE REDUCING WELD END CROSS
  • BioProcessing Equipment (BPE) sanitary-grade cross' come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Bioprocessing, Pharmaceutical, Personal Care, Cosmetics, Semiconductor
Clean Bagged:
Yes
Collection:
Biopharm
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connection 4:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing, Cross
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global