This product requires certification to purchase.

You last purchased this on
 
Steel & O’Brien

  • Fast #
  • Part #S13WNLL312518304
  • Item #10172764
  • Manufacturer Part #13WNLL-.3125-18-304
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

  • Fast #
  • Part #S13WNLL312518304
  • Item #10172764
  • Manufacturer Part #13WNLL-.3125-18-304
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 13WNLL - LIVE LOADED NUT - 3/4" THRU 12" (5/16-18), Specially designed nuts used to replace standard tri-clamp nuts that maintain a constant tightening force through spring pressure to the keep the gasket sealed as processing lines expand or contract when heated or cooled.
  • LIVE LOADED NUT
  • Popular replacement for assemblies where rivet type fastenerswere previously required.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Diameter - Inside 1:
1/4 in
Diameter - Outside:
7/8 in
Fitting Sizes:
5/16 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Clamp Nut
Size:
5/16 in
Width:
7/8 in