Sanitary 1/2 - 3/4 in. 304 Stainless Steel Single Pin Tri-Clamp w/ Cross Hole Nut
Sanitary 1/2 - 3/4 in. 304 Stainless Steel Single Pin Tri-Clamp w/ Cross Hole Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 13MHHM - TRI-CLAMP (SINGLE PIN) - 1/2" & 3/4", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
- Heavy Duty Single Pin Clamp
- This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Fitting Type:
- Single Pin Clamp
- Material:
- Stainless Steel
- Material Type:
- CF8
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.31 lb