Sanitary 1 - 1-1/2 in. 304 Stainless Steel Single Pin Tri-Clamp w/ Rocket Wing Nut
Sanitary 1 - 1-1/2 in. 304 Stainless Steel Single Pin Tri-Clamp w/ Rocket Wing Nut
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 13MHHM - TRI-CLAMP (SINGLE PIN) - 1" & 1-1/2" ROCKET WING NUT, Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
- Heavy Duty Single Pin Clamp w/ Rocket Nut
- This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 1 in - 1-1/2 in
- Fitting Type:
- Single Pin Clamp, Rocket Wing Nut
- Material:
- Stainless Steel
- Material Type:
- CF8
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.63 lb