Sanitary 1-1/2 in 304 Stainless Steel Solid End Cap
Sanitary 1-1/2 in 304 Stainless Steel Solid End Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 16A - PLAIN BEVEL SEAT SOLID END CAP - 1-1/2", These stainless steel sanitary fittings utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact and improve performance., 3-A Certified, CRN Certified
- PLAIN BEVEL SEAT END CAP
- Q-Line fittings provide a rigid, leak-resistant seal, joining two separate tube fitting components. Available in both 304 Stainless Steel alloy, providing both strength and durability.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Application:
- Food, Dairy Processing, Beverage, Personal Care, Cosmetics
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Beveled
- End Connections:
- Beveled
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- End Cap
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global