Sanitary 1 in., 1-1/2 & 2 in. 316 Stainless Steel Long Narrow Strainer Spring Electropolished
Sanitary 1 in., 1-1/2 & 2 in. 316 Stainless Steel Long Narrow Strainer Spring Electropolished
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- LONG NARROW STRAINER SPRING (FOR SIDE INLET) - ELECTROPOLISH - 1" , 1 1/2" & 2", Part of the Strainer/Filter assembly to support the distributor cap, backup tube and strainer or filter., Material Test Reports Supplied
- LONG NARROW STRAINER SPRING
- Remove particulates from sanitary process lines with the straight-line strainer.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in x 2 in
- GSA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Product Type:
- Spring
- Valve Body Material:
- 316 Stainless Steel