Sanitary 1 in. 304 Stainless Steel Threaded John Perry Tube Ferrule
Sanitary 1 in. 304 Stainless Steel Threaded John Perry Tube Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- L15AJP - THREADED JOHN PERRY TUBE FERRULE - 1", These adapters create a transition between weld connections and John Perry fittings, which are similar to a Bevel Seat fittings, but utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Optional gaskets prevent metal-to-metal contact., 3-A Certified
- THREADED WELD TUBE FERRULE
- These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Ferrule
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.18 lb