Sanitary 1 in. 316L Stainless Steel Plain Bevel Seat x Medium Weld End Ferrule
Sanitary 1 in. 316L Stainless Steel Plain Bevel Seat x Medium Weld End Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- L14A7 - PLAIN BEVEL SEAT TUBE FERRULE - 1", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., Material Test Reports Supplied, 3-A Certified, CRN Certified
- BEVEL SEAT X MEDIUM WELD END
- Bevel Seat Ferrules for strong rigid connections of sanitary process lines
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Ferrule, Long
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.14 lb