This product requires certification to purchase.

Sanitary 1 in. 316L Stainless Steel Threaded Bevel Seat x Weld End Ferrule

Steel & O’Brien

Sanitary 1 in. 316L Stainless Steel Threaded Bevel Seat x Weld End Ferrule

  • Fast #
  • Part #SL15A71316
  • Item #10175343
  • Manufacturer Part #L15A7-1-316
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 in. 316L Stainless Steel Threaded Bevel Seat x Weld End Ferrule

  • Fast #
  • Part #SL15A71316
  • Item #10175343
  • Manufacturer Part #L15A7-1-316
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  North Versailles, PA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • L15A7 - THREADED BEVEL SEAT TUBE FERRULE - 1", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • THREADED BS X MEDIUM WELD END
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
1 in
Fitting Type:
Ferrule
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
250
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global
Weight:
0.17 lb