This product requires certification to purchase.

Sanitary 1 in. 316L Stainless Steel Tri-Clamp End Cross

You last purchased this on
 
Steel & O’Brien

Sanitary 1 in. 316L Stainless Steel Tri-Clamp End Cross

  • Fast #
  • Part #S9MP1316
  • Item #10174957
  • Manufacturer Part #9MP-1-316
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

Sanitary 1 in. 316L Stainless Steel Tri-Clamp End Cross

  • Fast #
  • Part #S9MP1316
  • Item #10174957
  • Manufacturer Part #9MP-1-316
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 9MP - CLAMP CROSS - 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • CLAMP END CROSS
  • Clamp cross is available in stainless steel 304 and 316L alloys. Tri-clamp ends allow for the intersection of two processing lines. Clamp fittings are required to complete installation.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
Clamp
End Connection 4:
Clamp
End Connections:
Clamp
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cross
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global