Sanitary 1 x 3/4 in. 304 Stainless Steel Tri-Clamp x FPT Thermometer Cap
Sanitary 1 x 3/4 in. 304 Stainless Steel Tri-Clamp x FPT Thermometer Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 23BMP - THERMOMETER CAP - 1" & 1-1/2" X 3/4" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., 3-A Certified, CRN Certified
- CLAMP X FNPT THERMOMETER CAP
- Thermometer Caps, or Instrument Caps, are constructed from 304 or 316 stainless steel and available in tube sizes ranging from 1 - 4" in diameter. Thermometer gauges sold separately.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Application:
- Food, Dairy Processing, Beverage, Personal Care, Cosmetics
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Clamp
- End Connections:
- Clamp x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Cap
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global