This product requires certification to purchase.

Sanitary 2-1/2 - 3 in. 316 Stainless Steel Long Wide Strainer Spring Electropolished

You last purchased this on
 
Steel & O’Brien

Sanitary 2-1/2 - 3 in. 316 Stainless Steel Long Wide Strainer Spring Electropolished

  • Fast #
  • Part #SKEP00040316EP
  • Item #10173474
  • Manufacturer Part #KEP00040-316-EP
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

Sanitary 2-1/2 - 3 in. 316 Stainless Steel Long Wide Strainer Spring Electropolished

  • Fast #
  • Part #SKEP00040316EP
  • Item #10173474
  • Manufacturer Part #KEP00040-316-EP
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • LONG WIDE STRAINER SPRING (FOR SIDE INLET) - ELECTROPOLISH - 2-1/2" AND 3", Part of the Strainer/Filter assembly to support the distributor cap, backup tube and strainer or filter., Material Test Reports Supplied
  • LONG WIDE STRAINER SPRING
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in x 3 in
GSA Approved:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
NSF Certified:
No
Product Type:
Spring
Valve Body Material:
316 Stainless Steel