Sanitary 2-1/2 - 3 in. 316 Stainless Steel Wide Strainer Spring Electropolished
Sanitary 2-1/2 - 3 in. 316 Stainless Steel Wide Strainer Spring Electropolished
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- WIDE STRAINER SPRING - ELECTROPOLISH - 2-1/2" AND 3", Part of the Strainer assembly to support the distributor cap, backup tube and strainer., Material Test Reports Supplied
- WIDE STRAINER SPRING
- Remove particulates from sanitary process lines with the straight-line strainer.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- GSA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Product Type:
- Spring
- Valve Body Material:
- 316 Stainless Steel