Sanitary 2 1/2 - 3 in. Wide Filter Buna Retaining Ring
Sanitary 2 1/2 - 3 in. Wide Filter Buna Retaining Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WIDE FILTER RETAINING RING - 2 1/2" - 3", Two-piece part of the Filter assembly to support both ends of the filter media within the stainless steel body.
- WIDE FILTER RETAINING RING
- Remove particulates from sanitary process lines with the straight-line strainer.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- GSA Approved:
- No
- Material:
- Rubber, Plastic
- Material Type:
- Buna-N, Polymer
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Retaining Ring
- Valve Body Material:
- 316 Stainless Steel