This product requires certification to purchase.

Sanitary 2 in 304 Stainless Steel Solid End Cap

Steel & O’Brien

Sanitary 2 in 304 Stainless Steel Solid End Cap

  • Fast #
  • Part #S16A2304
  • Item #10173247
  • Manufacturer Part #16A-2-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in 304 Stainless Steel Solid End Cap

  • Fast #
  • Part #S16A2304
  • Item #10173247
  • Manufacturer Part #16A-2-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 16A - PLAIN BEVEL SEAT SOLID END CAP - 2", These stainless steel sanitary fittings utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact and improve performance., 3-A Certified, CRN Certified
  • PLAIN BEVEL SEAT END CAP
  • Q-Line fittings provide a rigid, leak-resistant seal, joining two separate tube fitting components. Available in both 304 Stainless Steel alloy, providing both strength and durability.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Beveled
End Connections:
Beveled
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
End Cap
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
250
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global