This product requires certification to purchase.

Sanitary 2 in. 304 Stainless Steel Tri-Clamp x Barbed Adapter

Steel & O’Brien

Sanitary 2 in. 304 Stainless Steel Tri-Clamp x Barbed Adapter

  • Fast #
  • Part #S14MPHRL2X45304
  • Item #10172775
  • Manufacturer Part #14MPHRL-2X4.5-304
3.5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 304 Stainless Steel Tri-Clamp x Barbed Adapter

  • Fast #
  • Part #S14MPHRL2X45304
  • Item #10172775
  • Manufacturer Part #14MPHRL-2X4.5-304
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 14MPHRL - BREWERY STYLE RUBBER HOSE ADAPTER - 2" x 4-1/2" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections.
  • CLAMP X LONG HOSE BARB
  • Tri-Clamp style hose adapter is available in both 20Ra & 15Ra 316L stainless steel alloy. This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connection 2:
Barbed
End Connections:
Clamp x Barbed
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Hose Adapter
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.94 lb