Sanitary 2 in. 316L Stainless Steel Type A Stub End (Polished, Use w/ 38SL)
Sanitary 2 in. 316L Stainless Steel Type A Stub End (Polished, Use w/ 38SL)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 14VB - TYPE A STUB END - 32RA ID, 32RA OD - 2" X 1-1/2" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Use with slip on flange (38SL), Material Test Reports Supplied
- TYPE A STUB END
- Compatible with 1/2? Thick Tube (38SL) Flanges
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Stub End, Flanged
- End Connection 2:
- Butt Weld
- End Connections:
- Stub End;Flanged x Butt Weld
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Stub End, Long, Type A
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global