This product requires certification to purchase.

Sanitary 2 x 1-1/2 in. 304 Stainless Steel Butt Weld Concentric Reducer w/ Tangent (Polished)

Steel & O’Brien

Sanitary 2 x 1-1/2 in. 304 Stainless Steel Butt Weld Concentric Reducer w/ Tangent (Polished)

  • Fast #
  • Part #S31WT2X157304
  • Item #10173151
  • Manufacturer Part #31WT-2X1.5-7-304
4.4 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 x 1-1/2 in. 304 Stainless Steel Butt Weld Concentric Reducer w/ Tangent (Polished)

  • Fast #
  • Part #S31WT2X157304
  • Item #10173151
  • Manufacturer Part #31WT-2X1.5-7-304
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 31WT - WELD CONCENTRIC REDUCER W/ TANGENTS - 32RA ID, 32RA OD - 2" X 1-1/2" X 2.375" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection.
  • WELD CONCENTRIC REDUCER W/ TANGENTS
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Concentric Reducer, Reducer, Long
Length:
2-3/8 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.21 lb