This product requires certification to purchase.

Sanitary 20 Mesh - 316 Stainless Steel Short Narrow Strainer Mesh

You last purchased this on
 
Steel & O’Brien

Sanitary 20 Mesh - 316 Stainless Steel Short Narrow Strainer Mesh

  • Fast #
  • Part #SKEM1N020316
  • Item #10173322
  • Manufacturer Part #KEM1N020-316
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

Sanitary 20 Mesh - 316 Stainless Steel Short Narrow Strainer Mesh

  • Fast #
  • Part #SKEM1N020316
  • Item #10173322
  • Manufacturer Part #KEM1N020-316
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • STRAINER MESH - 20 MESH - SHORT NARROW, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
  • STRAINER MESH - SHORT NARROW
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in x 2 in
GSA Approved:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Mesh Size:
20
NSF Certified:
No
Product Type:
Strainer Mesh