Sanitary 3-1/2 in. Od w/ 1/8 in. Holes -2-1/2-3 (Long Wide) Strainer Core 31 Long
Sanitary 3-1/2 in. Od w/ 1/8 in. Holes -2-1/2-3 (Long Wide) Strainer Core 31 Long
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- STRAINER CORE - ELECTROPOLISH - 3-1/2" OD x 31" LONG W/1/8" HOLES - FOR 2-1/2"-3" STRAINERS (LONG WIDE), Part of the Strainer/Filter assembly consisting of a stainless steel tube with perforated holes to remove particles from the processing line., Material Test Reports Supplied
- BACKUP TUBE - LONG WIDE - 1/8" PERFORATED
- Remove particulates from sanitary process lines with the straight-line strainer.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- GSA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Product Type:
- Backup Tube