This product requires certification to purchase.

Sanitary 3-1/2 in. Od w/ 1/8 in. Holes -2-1/2-3 (Short Wide) Strainer Core 11 Long

You last purchased this on
 
Steel & O’Brien

Sanitary 3-1/2 in. Od w/ 1/8 in. Holes -2-1/2-3 (Short Wide) Strainer Core 11 Long

  • Fast #
  • Part #SKEM00060316EP
  • Item #10173310
  • Manufacturer Part #KEM00060-316-EP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

Sanitary 3-1/2 in. Od w/ 1/8 in. Holes -2-1/2-3 (Short Wide) Strainer Core 11 Long

  • Fast #
  • Part #SKEM00060316EP
  • Item #10173310
  • Manufacturer Part #KEM00060-316-EP
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • STRAINER CORE - ELECTROPOLISH - 3-1/2" OD x 11" LONG W/1/8" HOLES - FOR 2-1/2"-3" STRAINERS (SHORT WIDE), Part of the Strainer/Filter assembly consisting of a stainless steel tube with perforated holes to remove particles from the processing line., Material Test Reports Supplied
  • BACKUP TUBE - SHORT WIDE - 1/8" PERFORATED
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Fitting Size 1:
3-1/2 in
Fitting Sizes:
3-1/2 in
GSA Approved:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
NSF Certified:
No
Product Type:
Backup Tube