Sanitary 3 in. 304 Stainless Steel HEX Nut (Acme Thread For Bevel Seat/John Perry)
Sanitary 3 in. 304 Stainless Steel HEX Nut (Acme Thread For Bevel Seat/John Perry)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 13H - HEX NUT - 3", Acme threaded hex nut that captures Bevel Seat, John Perry, and other similar types of connection components to create a leak-proof, secure, and rigid connection.
- HEX NUT - ACME THREADED
- Union Hexagonal Nuts for securing threaded bevel seat ferrules
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Application:
- Food, Dairy Processing, Beverage, Personal Care, Cosmetics
- Color Finish Name:
- Unpolished
- Diameter - Inside 1:
- 3-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Hex Nut
- Size:
- 3 in
- Thread Handing:
- Right
- Thread Length:
- 7/8
- Thread Size:
- 3.625 mm
- Width:
- 4-79/500 in