This product requires certification to purchase.

Sanitary 3 in. 304 Stainless Steel Male I-Line End x Long Butt Weld Ferrule

You last purchased this on
 
Steel & O’Brien

Sanitary 3 in. 304 Stainless Steel Male I-Line End x Long Butt Weld Ferrule

  • Fast #
  • Part #S14WLI3304
  • Item #10172845
  • Manufacturer Part #14WLI-3-304
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steel & O’Brien

Sanitary 3 in. 304 Stainless Steel Male I-Line End x Long Butt Weld Ferrule

  • Fast #
  • Part #S14WLI3304
  • Item #10172845
  • Manufacturer Part #14WLI-3-304
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 14WLI - MALE I-LINE LONG WELD FERRULE - 3", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., 3-A Certified, CRN Certified
  • MALE I-LINE LONG WELD FERRULE
  • Short weld ferrules are fitted into process lines with both clamp and butt-weld connection ends. The butt-welding end is shorter than ourlong weld version. Stainless steel design is offered in both 304 and 316L alloy options. Sizes for this product range from 1 inch to 4 inches. For joining clamp fittings to welded ends.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
3 in
Fitting Type:
Ferrule, Long
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
1.01 lb