Sanitary 3 in. 304 Stainless Steel Plain Bevel Seat x Short Weld End Ferrule
Sanitary 3 in. 304 Stainless Steel Plain Bevel Seat x Short Weld End Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 14PRF - plain bevel seat short weld ferrule - 3", these adapters create a transition between weld connections and bevel seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact. 3-A certified, CRN certified
- Bevel seat x weld end
- Bevel seat ferrules are available in both 304 and 316 stainless steel alloy. These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance
- Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Ferrule, Short
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.49 lb