This product requires certification to purchase.

Sanitary 3 x 2 in. 304 Stainless Steel Butt Weld Concentric Reducer (Polished)

Steel & O’Brien

Sanitary 3 x 2 in. 304 Stainless Steel Butt Weld Concentric Reducer (Polished)

  • Fast #
  • Part #S31W3X27304
  • Item #10174141
  • Manufacturer Part #31W-3X2-7-304
4.4 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3 x 2 in. 304 Stainless Steel Butt Weld Concentric Reducer (Polished)

  • Fast #
  • Part #S31W3X27304
  • Item #10174141
  • Manufacturer Part #31W-3X2-7-304
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, CO
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 31W - CONCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 3" X 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
  • WELD END CONCENTRIC REDUCER
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
Length:
4 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.63 lb