This product requires certification to purchase.

Sanitary 4 in. 304 Stainless Steel Butt Weld End Short Tee (Polished)

Steel & O’Brien

Sanitary 4 in. 304 Stainless Steel Butt Weld End Short Tee (Polished)

  • Fast #
  • Part #S7WWW47304
  • Item #10174930
  • Manufacturer Part #7WWW-4-7-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 4 in. 304 Stainless Steel Butt Weld End Short Tee (Polished)

  • Fast #
  • Part #S7WWW47304
  • Item #10174930
  • Manufacturer Part #7WWW-4-7-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 7WWW - BUTT WELD SHORT TEE - 32RA ID, 32RA OD - 4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
  • WELD SHORT TEE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Tee, Short
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
2.26 lb