Sanitary 4 in. 304 Stainless Steel Tri-Clamp End x Medium Weld Ferrule
Sanitary 4 in. 304 Stainless Steel Tri-Clamp End x Medium Weld Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- L14AM7 - butt welding ferrule - 4" x 1-1/8" OAL, commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. 3-A certified, CRN certified
- Clamp x weld
- These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance
- Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Ferrule
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.55 lb