This product requires certification to purchase.

Sanitary 4 in. 316L Stainless Steel Male I-Line End x Short Butt Weld Ferrule

Steel & O’Brien

Sanitary 4 in. 316L Stainless Steel Male I-Line End x Short Butt Weld Ferrule

  • Fast #
  • Part #S14WI4316
  • Item #10172808
  • Manufacturer Part #14WI-4-316
3.2 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 4 in. 316L Stainless Steel Male I-Line End x Short Butt Weld Ferrule

  • Fast #
  • Part #S14WI4316
  • Item #10172808
  • Manufacturer Part #14WI-4-316
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 14WI - male I-line weld ferrule - 4", these stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure. Material test reports supplied, 3-A certified, CRN certified
  • Male I-line weld ferrule
  • Short weld ferrules are fitted into process lines with both clamp and butt-weld connection ends. The butt-welding end is shorter than our long weld version. Stainless steel design is offered in both 304 and 316L alloy options. Sizes for this product range from 1 inch to 4 inches. For joining clamp fittings to welded ends
  • Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
4 in
Fitting Type:
Ferrule, Short
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
1.07 lb