This product requires certification to purchase.

Sanitary 6 in. 304 Stainless Steel I-Line Single Pin Clamp w/ Cross Hole Nut

Steel & O’Brien

Sanitary 6 in. 304 Stainless Steel I-Line Single Pin Clamp w/ Cross Hole Nut

  • Fast #
  • Part #S13IS6304
  • Item #10172593
  • Manufacturer Part #13IS-6-304
4.3 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 6 in. 304 Stainless Steel I-Line Single Pin Clamp w/ Cross Hole Nut

  • Fast #
  • Part #S13IS6304
  • Item #10172593
  • Manufacturer Part #13IS-6-304
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 13IS - I-LINE CLAMP (SINGLE PIN) - 6", Used to connect two separate I-Line ends together creating a secure and leak-proof seal when combined with a separate gasket.
  • SINGLE PIN I-LINE CLAMP
  • I-Line fitting clamps ensure a leak-resistant, even connection to ensure rigidity of your sanitary process line systems. Interlocking design allows for a safe, compression connection reducing the chance of gasket interfering with process line product or over tightening. I-Line fittings are the most durable with regards to vibration, temperature, and pressure
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
6 in
Fitting Type:
Clamp
Material:
Stainless Steel
Material Type:
CF8
NSF Certified:
No
Origin:
Global
Weight:
2.92 lb