1 in. 316 Stainless Steel Clamp 1/4 in. Perforated Short Line Strainer
Top-Flo® 1 in. 316 Stainless Steel Clamp 1/4 in. Perforated Short Line Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- STRAINER - INLINE, SHORT NARROW W/ TC ENDS - 1" W/ 1/4" PERFORATIONS, Inline Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options chosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
- INLINE, SHORT NARROW TC ENDS
- Remove particulates from sanitary process lines with the straight-line strainer.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Collection:
- Top-Flo®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Sizes:
- 1 in
- Length:
- 15-4/5 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 200
- Origin:
- Global
- Perforation Size:
- 1/4 in
- Pressure - Maximum:
- 100 psig
- Recommended Valve Application:
- Water
- Strainer Type:
- Line
- Valve Body Material:
- 316 Stainless Steel