36 in. Metal Coil Sheet
36 in. Metal Coil Sheet
Package Quantity Info:
FT: 1 ST: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Width:
- 36 in